Skip to Main Content
customer-service Help

Ash Tray, 1-1/2 gal., Black

Tough Guy Ash Tray, 1-1/2 gal., Black 48L067
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$107.11
  • Container Mounting Style: Free-Standing
  • Capacity: 1 1/2 gal
  • Height: 20 in
See full product details
This item ships free.
Total: $107.11

Tough Guy #48L067 Specifications

  • Container Mounting Style: Free-Standing
  • Capacity: 1 1/2 gal
  • Height: 20 in
  • Width: 10 in
  • Base Dia.: 10 in
  • Color: Black
  • Specific Container Material: Stainless Steel
  • Top Design: Ash Top
  • Opening Size: 10 in
  • Number of Openings: 1
  • Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content
  • Finish: Powder Coat, Textured
  • Length: 10"
  • Includes: Removable Sand Top
  • Material: Stainless Steel
  • Item: Ashtray
  • Standards: ADA Compliant, UV
  • Container Depth: 10 in
  • Features: Removable top
  • Container Shape: Round
  • Material Grouping: Metal
  • Container Product Grouping: Ashtray
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ashtray, Free-Standing, Black, 1 1/2 gal, Height 20 in, Width 10 in, Base Dia. 10 in, Container Depth 10 in, Metal, Stainless Steel, Powder Coated, Textured, Round, Number of Openings 1, Opening Size 10 in

Reviews of Tough Guy #48L067