Skip to Main Content
customer-service Help
Tough Guy

Ash Tray, 13-1/2 gal., Black

Tough Guy Ash Tray, 13-1/2 gal., Black 48L066
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$220.71
  • Container Mounting Style: Free-Standing
  • Capacity: 13 1/2 gal
  • Height: 20 in
See full product details
This item ships free.
Total: $220.71

Tough Guy #48L066 Specifications

  • Container Mounting Style: Free-Standing
  • Capacity: 13 1/2 gal
  • Height: 20 in
  • Width: 10 in
  • Base Dia.: 10 in
  • Color: Black
  • Specific Container Material: Stainless Steel
  • Number of Openings: 1
  • Item: Ashtray
  • Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content
  • Length: 10"
  • Finish: Powder Coat, Textured
  • Material: Stainless Steel
  • Opening Size: 10 in
  • Top Design: Drop Top
  • Includes: Flip Top
  • Container Shape: Round
  • Features: Removable top
  • Standards: ADA Compliant, UV
  • Container Depth: 10 in
  • Container Product Grouping: Ashtray
  • Material Grouping: Metal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ashtray, Free-Standing, Black, 13 1/2 gal, Height 20 in, Width 10 in, Base Dia. 10 in, Container Depth 10 in, Metal, Stainless Steel, Powder Coated, Textured, Round, Number of Openings 1, Opening Size 10 in

Reviews of Tough Guy #48L066