KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 gal. Silver Galvanized Steel Round Trash Can/ Ash Tray

TOUGH GUY| Zoro #: G1466753| Mfr #: 4PGG8

$208.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Shape: Round
Item: Ash/Trash Can
Indoor/Outdoor: Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466753 Mfr #: 4PGG8
Container Shape: RoundItem: Ash/Trash Can
Indoor/Outdoor: OutdoorTrash Can Dia./Width: 15"
Height: 28-1/4"Container Style: Decorative
Top Design: Ash TopSpecific Container Material: Galvanized Steel
Opening Closure Type: NoneIncludes: Galvanized Liner
Basic Container Material: MetalLid Options: Lid Included
Material: Galvanized steelPrimary Container Color: Silver
Color: SilverTrash Container Capacity: 12 gal.
Country of Origin (subject to change): China

Description

Ash/Trash Can, Outdoor, Container Style Decorative, Container Shape Round, Trash Container Capacity 12 gal., Primary Container Color Silver, Height 28-1/4 In., Trash Can Dia./Width 15 In., Opening Closure Type None, Basic Container Material Metal, Specific Container Material Galvanized Steel, Top Design Ash Top, Lid Options Lid Included, Includes Galvanized Liner

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews