Baseboard Brush, Synthetic, Brush Head

TOUGH GUY| Zoro #: G1884303| Mfr #: 1VAF2

$42.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1884303 Mfr #: 1VAF2
Handle Material: Not IncludedBrush Width: 7-1/8"
Trim Length: 1-5/8"Bristle Material: Synthetic
Handle Length: Not IncludedColor Coding System: No
Features: Baseboard brushBrush Length: 5-1/8"
Item: Baseboard BrushFDA Compliant: No
Chemical Resistant: YesCleaning Brush Style: Replacement Brush Head
Bristle Color: BlackCountry of Origin (subject to change): China

Product Description

Baseboard Brush, Block Type Foam, Fill Type Synthetic, Trim Length 1 5/8 In, Bristle Color Black, Handle Color White, Overall Length 5 1/2 In, For Use With 15/16 In Threaded Tip Handle G2207037, G1785576, and G1238273

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.