Basket, Wire

TOUGH GUY| Zoro #: G1785077| Mfr #: 3U598

$28.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 10-1/2
Item: Wire Basket
Height (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785077 Mfr #: 3U598
Length (In.): 10-1/2Item: Wire Basket
Height (In.): 4Depth (In.): 4
Country of Origin (subject to change): United States

Description

Wire Basket, Depth (In.) 4, Height (In.) 4, Length (In.) 10-1/2

Reviews