20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

TOUGH GUY Blue 12" Bench Squeegee

TOUGH GUY| Zoro #: G0745516| Mfr #: 2XKT9

$26.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745516 Mfr #: 2XKT9
Squeegee Frame Material: PlasticSqueegee Application: -1
Squeegee Handle Included: Without HandleSqueegee Blade Material: TPE Rubber
Item: Bench SqueegeeColor: blue
Includes: 2XKV6Squeegee Blade Width: 12"
Squeegee Blade Shape: StraightColor Coding System: Yes
Application: Bench SqueegeeCountry of Origin (subject to change): China

Product Description

Get that crystal clear, streak-free shine using this handy bench squeegee from Tough Guy. This blue bench squeegee will optimize your cleaning with a blade length of 12". The handle is 5-1/2" long. The frame is made of polypropylene.

Product Reviews

Save 15%. Sign up for Z-mail.