Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bench Squeegee, Yellow, 12"L
  • Zoro #: G0259971
  • Mfr #: 2XKU2
$26.19
  • Squeegee Handle Included: Without Handle
  • Includes: 2XKV8
  • Squeegee Blade Material: TPE Rubber
See full product details
Orders over $50 ship free.

Tough Guy #2XKU2 Specifications

  • Zoro #: G0259971
  • Mfr #: 2XKU2
Squeegee Handle Included: Without Handle Includes: 2XKV8
Squeegee Blade Material: TPE Rubber Color Coding System: Yes
Item: Bench Squeegee Length: No Handle
Squeegee Application: Bench Squeegee Squeegee Blade Shape: Straight
Color: Yellow Squeegee Frame Material: Plastic
Squeegee Blade Width: 12" Application: Bench Squeegee
Width: 12" Material: TPE Rubber
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bench Squeegee, Squeegee Blade Shape Straight, Squeegee Blade Material TPE Rubber, Squeegee Blade Width 12 In., Squeegee Frame Material Plastic, Squeegee Handle Included Without Handle, Color Coding System Yes, Item Bench Squeegee, Includes 2XKV8, Color Yellow, No Handle, Squeegee Application Bench Squeegee

Reviews of Tough Guy #2XKU2