TOUGH GUY Green 12" Bench Squeegee

TOUGH GUY| Zoro #: G1969676| Mfr #: 2XKU1

$24.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1969676 Mfr #: 2XKU1
Squeegee Blade Material: TPE RubberSqueegee Blade Shape: Straight
Squeegee Frame Material: PlasticSqueegee Handle Included: Without Handle
Item: Bench SqueegeeColor: green
Includes: 2XKV7Squeegee Blade Width: 12"
Color Coding System: NoApplication: Bench Squeegee
Country of Origin (subject to change): China

Product Description

Tired of seeing streaks on your windows? This bench squeegee from Tough Guy delivers a crystal clear shine you'll love every time. This green bench squeegee will optimize your cleaning with a blade length of 12". The frame is made of polypropylene. The handle is 5-1/2" long.

Product Reviews

Save 15%. Sign up for Z-mail.