Bench and Counter Brush, Black, 13-1/4 in.

TOUGH GUY| Zoro #: G0809611| Mfr #: 1A849

$16.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
FDA Compliant: No
Chemical Resistant: No
Overall Length: 13-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809611 Mfr #: 1A849
FDA Compliant: NoChemical Resistant: No
Overall Length: 13-1/4"Bristle Color: Black
Brush Width: 3"Color Coding System: No
Handle Material: WoodAcid Resistant: No
Item: Bench BrushFeatures: Guaranteed Replacement against Cracking, Warping or Breaking
Brush Bristle Firmness: SoftBristle Material: Horsehair
Handle Length: 5-1/4"Cleaning Brush Style: Short Handle
Trim Length: 2-1/4"Temperature Resistant: No
Brush Length: 8"Handle Color: Wooden
Country of Origin (subject to change): Sri Lanka

Description

Short Handle, Bristle Color Black, Bench/Counter Brush, Overall Length 13-1/4 In., Bristle Material Horsehair, Trim Length 2-1/4 In., Handle Material Wood, Brush Length 8 In., Handle Length 5-1/4 In., Handle Color Wooden, Color Coding System No, Brush Width 3 In., Brush Bristle Firmness Soft, Acid Resistant No, Temperature Resistant No, Chemical Resistant No, FDA Compliant No, Features Guaranteed Replacement against Cracking, Warping or Breaking

Reviews