FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

32 gal. Red PLASTIC Biohazard Waste Container

TOUGH GUY| Zoro #: G0366563| Mfr #: 6DMN1

$32.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366563 Mfr #: 6DMN1
Material: PlasticLength: 21-1/2"
Color: RedCapacity: 32 gal.
Width: 21-1/2"Item: Biohazard Waste Container
Height: 22-1/2"Country of Origin (subject to change): United States

Product Description

Biohazard Waste Container, Capacity 32 gal., Color Red, Material PLASTIC, Use Lid G0159162

Product Reviews