Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16"

  • Zoro #: G4884638
  • Mfr #: 49EV66
$77.99 20% off
$62.39 ($10.40/unit)
  • Material: Santoprene
  • Height: 1 11/16 in
  • Width: 18 29/64 in
See full product details
Orders over $75 ship free.

Tough Guy #49EV66 Specifications

  • Zoro #: G4884638
  • Mfr #: 49EV66
Material: Santoprene Height: 1 11/16 in
Width: 18 29/64 in Item: Toilet Floor Mat
Length: 20 3/8 in Item - Toilet and Urinal Mats: Toilet Floor Mat
Fragrance: Unscented color: Black
Cleaner Chemical Product Grouping: Toilet and Urinal Mats Thickness: 1-11/16"
Color: Black Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toilet Floor Mat, Black, Length 20 3/8 in, Width 18 29/64 in, Height 1 11/16 in, Unscented, Toilet Floor Mat, Material Santoprene, Package Quantity 6

Reviews of Tough Guy #49EV66