TOUGH GUY 11-1/2" Corn Fiber Blend Blend Broom

TOUGH GUY| Zoro #: G0821843| Mfr #: 1VAC1

$17.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0821843 Mfr #: 1VAC1
Acid Resistant: NoChemical Resistant: No
Color Coding System: NoItem: Blend Broom
Trim Length: 18"Bristle Color: Tan
Handle Color: TanBroom Grade: Medium-Duty
Bristle Material: Corn Fiber BlendSweep Face: 11-1/2"
Handle Dia.: 1-1/8"Handle Material: Hard Wood
Handle Length: 38"Country of Origin (subject to change): Mexico

Product Description

Blend Broom, Color Coding System No, Handle Length 38 In., Trim Length 18 In., Sweep Face 11-1/2 In., Broom Grade Medium-Duty, Bristle Material Corn Fiber Blend, Bristle Color Tan, Handle Color Tan, Handle Material Hard Wood, Handle Dia. 1-1/8 In., Chemical Resistant No, Acid Resistant No
Save 15%. Sign up for Z-mail.