KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Boiler Brush, Dia 2 x 4 1/2, Length 9 1/2

TOUGH GUY| Zoro #: G1565986| Mfr #: 3ECY8

$35.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 2 x 4-1/2
Type: Double Spiral/Double Stem
For Use With: Fiberglass or Metal Handles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565986 Mfr #: 3ECY8
Brush Dia. (In.): 2 x 4-1/2Type: Double Spiral/Double Stem
For Use With: Fiberglass or Metal HandlesFill Type: Tempered Wire
Overall Length (In.): 9-1/2Package Quantity: 1
Brush Length (In.): 5Handle Type: 1/4" (M) NPS
Country of Origin (subject to change): United States

Description

Boiler Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 5 In, Brush Dia 2 x 4 1/2 In, Handle Type 1/4 MNPT, Overall Length 9 1/2 In, For Use With Fiberglass or Metal Handles

Reviews