Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
26" L , Twisted Wire 1 PK
  • Zoro #: G0297875
  • Mfr #: 2VMY6
$10.69
  • Brush Length (In.): 4
  • Handle Length: 26"
  • Handle Length (In.): 26
See full product details
Orders over $50 ship free.

Tough Guy #2VMY6 Specifications

  • Zoro #: G0297875
  • Mfr #: 2VMY6
Brush Length (In.): 4 Handle Length: 26"
Handle Length (In.): 26 Package Quantity: 1
Brush Dia. (In.): 1-1/2 x 1-1/8 Brush Length: 4"
Item: Boiler Brush Overall Length (In.): 30
Handle Type: Twisted Wire Fill Type: Bristle
Bristle Color: Black Handle Dia. (In.): 1/8
Features: 30" Overall Length Handle Material: Twisted Wire
Type: Weil McLain Boiler, Single Spiral/Single Stem Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Bristle, Brush Length (In.) 4, Brush Dia. (In.) 1-1/2 x 1-1/8, Bristle Color Black, Handle Type Twisted Wire, Handle Length (In.) 26, Handle Dia. (In.) 1/8, Overall Length (In.) 30

Reviews of Tough Guy #2VMY6