SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Boiler Brush, Weil McLain Boiler, OAL46 In

TOUGH GUY| Zoro #: G1139573| Mfr #: 2VMY2

$17.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 1-1/2 x 1-1/8Item: Boiler BrushOverall Length (In.): 42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139573 Mfr #: 2VMY2
Brush Dia. (In.): 1-1/2 x 1-1/8Item: Boiler Brush
Overall Length (In.): 42Handle Dia. (In.): 1/4
Brush Length (In.): 4Handle Length (In.): 38
Handle Type: Twisted WireType: Weil McLain Boiler, Single Spiral/Single Stem
Fill Type: Carbon Steel WirePackage Quantity: 1
Country of Origin (subject to change): United States

Description

Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Carbon Steel Wire, Brush Length (In.) 4, Brush Dia. (In.) 1-1/2 x 1-1/8, Handle Length (In.) 38, Handle Dia. (In.) 1/4, Overall Length (In.) 42

Reviews