KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Boiler Brush, With 44 In Handle, OAL 48 In

TOUGH GUY| Zoro #: G1490291| Mfr #: 2FCC9

$20.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 48
Brush Dia. (In.): 1/2 x 1
Type: Columbia Boiler, Single Spiral/Single Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490291 Mfr #: 2FCC9
Overall Length (In.): 48Brush Dia. (In.): 1/2 x 1
Type: Columbia Boiler, Single Spiral/Single StemItem: Boiler Brush
Handle Type: Twisted WireHandle Dia. (In.): 1/4
Fill Type: Spring Grade Tempered WireBrush Length (In.): 4-1/2
Handle Length (In.): 44Package Quantity: 1
Country of Origin (subject to change): United States

Description

Boiler Brush, Columbia Boiler, Single Spiral/Single Stem, Fill Type Spring Grade Tempered Wire, Brush Length (In.) 4-1/2, Brush Dia. (In.) 1/2 x 1, Handle Type Twisted Wire, Handle Length (In.) 44, Handle Dia. (In.) 1/4, Overall Length (In.) 48

Reviews