20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Bottle Brush, Polyester, Short Handle

TOUGH GUY| Zoro #: G2465057| Mfr #: 1YTN4

$16.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465057 Mfr #: 1YTN4
Handle Material: PlasticBristle Material: Polyester
Acid Resistant: YesColor Coding System: Yes
Item: Bottle BrushFDA Compliant: Yes
Temperature Resistant: YesChemical Resistant: Yes
Handle Color: WhiteCleaning Brush Style: Short Handle
Trim Length: 1"Brush Width: 2-3/4"
Brush Length: 4"Bristle Color: Red
Overall Length: 12"Handle Length: 8"
Brush Bristle Firmness: MediumCountry of Origin (subject to change): United States

Product Description

Short Handle, Bottle Brush, Trim Length 1 In., Bristle Color Red, Bristle Material Polyester, Brush Length 4 In., Overall Length 12 In., Handle Material Plastic, Handle Color White, Handle Length 8 In., Brush Width 2-3/4 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.