Bottle Brush, Polyester, Short Handle

TOUGH GUY| Zoro #: G0499606| Mfr #: 1YTN9

$14.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0499606 Mfr #: 1YTN9
Handle Material: PlasticBristle Material: Polyester
Acid Resistant: YesColor Coding System: Yes
Item: Bottle BrushFDA Compliant: Yes
Temperature Resistant: YesChemical Resistant: Yes
Handle Color: WhiteCleaning Brush Style: Short Handle
Brush Bristle Firmness: MediumTrim Length: 1-1/2"
Brush Width: 3-1/4"Brush Length: 6-1/2"
Bristle Color: RedOverall Length: 16"
Handle Length: 9-1/2"Country of Origin (subject to change): United States

Product Description

Short Handle, Bottle Brush, Trim Length 1-1/2 In., Bristle Color Red, Bristle Material Polyester, Brush Length 6-1/2 In., Overall Length 16 In., Handle Material Plastic, Handle Color White, Handle Length 9-1/2 In., Brush Width 3-1/4 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.