JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Bottle Brush, Polyester, Short Handle

TOUGH GUY| Zoro #: G1300162| Mfr #: 1YTP3

$88.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300162 Mfr #: 1YTP3
FDA Compliant: YesHandle Material: plastic
Cleaning Brush Style: Short HandleTemperature Resistant: Yes
Bristle Material: PolyesterItem: Bottle Brush
Handle Color: WhiteAcid Resistant: Yes
Chemical Resistant: YesColor Coding System: Yes
Brush Bristle Firmness: SoftTrim Length: 2-1/2"
Brush Width: 5-1/2"Brush Length: 8-1/2"
Bristle Color: WhiteOverall Length: 19"
Handle Length: 10-1/2"Country of Origin (subject to change): United States

Product Description

Short Handle, Bottle Brush, Trim Length 2-1/2 In., Bristle Color White, Bristle Material Polyester, Brush Length 8-1/2 In., Overall Length 19 In., Handle Material Plastic, Handle Color White, Handle Length 10-1/2 In., Brush Width 5-1/2 In., Brush Bristle Firmness Soft, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.