JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Toilet Brush, Polypropylene, 13"

TOUGH GUY| Zoro #: G1410656| Mfr #: 2U289

$3.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1410656 Mfr #: 2U289
Color Coding System: NoHandle Material: plastic
Chemical Resistant: YesHandle Color: White
Bristle Color: WhiteItem: Toilet Brush
Features: No-Leak Cone Helps Remove Liquids After Cleaning So The Liquid Stays In The Toilet. Fuller Head Provides Greater Absorbency To Better Clean Without Making A Mess. Pre-Compressed Cone Requires No Squeezing To Remove Excess Mositure.Cleaning Brush Style: Long Handle
Acid Resistant: YesBristle Material: Polypropylene
Brush Dia.: 3-1/4"Brush Length: 2"
Overall Length: 14"Handle Length: 13"
Country of Origin (subject to change): China

Product Description

Long Handle, Toilet Brush, Overall Length 14 In., Brush Length 2 In., Brush Dia. 3-1/4 In., Bristle Color White, Handle Color White, Handle Length 13 In., Handle Material Plastic, Bristle Material Polypropylene, Acid Resistant Yes, Chemical Resistant Yes, Color Coding System No

Product Reviews

Save 15%. Sign up for Z-mail.