LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Broiler Brush, Carbon Steel, Long Handle

TOUGH GUY| Zoro #: G1105797| Mfr #: 1YTT3

$31.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105797 Mfr #: 1YTT3
Overall Length: 30-1/2"FDA Compliant: No
Handle Color: BrownBrush Bristle Firmness: Stiff
Temperature Resistant: YesCleaning Brush Style: Long Handle
Color Coding System: NoTrim Length: 1"
Brush Width: 5"Item: Broiler Brush
Handle Length: 30"Brush Length: 8-1/2"
Bristle Color: BlackHandle Material: Wood
Acid Resistant: NoChemical Resistant: No
Bristle Material: Carbon SteelCountry of Origin (subject to change): United States

Product Description

Long Handle, Broiler Brush, Trim Length 1 In., Bristle Color Black, Bristle Material Carbon Steel, Brush Length 8-1/2 In., Overall Length 30-1/2 In., Handle Material Wood, Handle Color Brown, Handle Length 30 In., Brush Width 5 In., Brush Bristle Firmness Stiff, Acid Resistant No, Chemical Resistant No, Temperature Resistant Yes, Color Coding System No, FDA Compliant No

Product Reviews

Save 15%. Sign up for Z-mail.