Broiler Brush, SS, Long Handle

TOUGH GUY| Zoro #: G1853871| Mfr #: 1YTT4

$44.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Long Handle
Acid Resistant: Yes
Overall Length: 30-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853871 Mfr #: 1YTT4
Cleaning Brush Style: Long HandleAcid Resistant: Yes
Overall Length: 30-1/2"Trim Length: 1"
Bristle Material: Stainless SteelTemperature Resistant: Yes
FDA Compliant: NoHandle Length: 30"
Chemical Resistant: YesBrush Bristle Firmness: Stiff
Color Coding System: NoBristle Color: Black
Handle Color: BrownHandle Material: Wood
Brush Width: 5"Brush Length: 8-1/2"
Country of Origin (subject to change): United States

Description

Long Handle, Broiler Brush, Trim Length 1 In., Bristle Color Black, Bristle Material Stainless Steel, Brush Length 8-1/2 In., Overall Length 30-1/2 In., Handle Material Wood, Handle Color Brown, Handle Length 30 In., Brush Width 5 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System No, FDA Compliant No

Reviews