Tough Guy
Broom Handle Fiberglass 60", White
- Zoro #: G1238273
- Mfr #: 1VAC6
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.89
Tough Guy #1VAC6 Specifications
- Zoro #: G1238273
- Mfr #: 1VAC6
- Length: 60"
- Handle Material: Fiberglass
- Handle Color: White
- Item: Broom Handle
- Features: Handle fits all ACME thread tip brush or broom
- Includes: Handle only
- Material: Fiberglass
- Broom Handle Color: White
- Dia.: 15/16"
- Broom Connection Type: Acme Thread
- Broom Handle Tip Material: Plastic
- Broom Handle Length: 60 in
- Broom Handle Material: Fiberglass
- For Use With: Any Brush or Broom with ACME Tip
- Color: White
- Product Type: Broom Handle
- Country of Origin (subject to change): Multiple
Description
Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 60 in, Broom Handle Material Fiberglass, Broom Handle Tip Material Plastic, Broom Handle Color White, Color Coding System No, For Use With Any Brush or Broom with ACME Tip, Broom Handle, Includes Handle only, Features Handle fits all ACME thread tip brush or broom, Color White
Reviews of Tough Guy #1VAC6
Explore more
- Tough Guy Microfiber Pad Holder, 34 In. 6PVX1
- Tough Guy Handle, Aluminum, Yellw, 49-57/64" 48LZ16
- Tough Guy Metal Handle, Metal, Black, 48 in. 96405
- Tough Guy Dust Mop Frame, Slide On 1NFF8
- Tough Guy Microfiber Pad Holder, 22 In. 6PVX0
- Tough Guy Handle, Nylon, White, 48 in., PK4 2KVF4
- Tough Guy Mop Handle, Jaw, 60" 1TZA5
- Tough Guy Mop Handle, Plastic Jaw, 60" 1TYZ6
- Seymour Midwest Structron SuperHandle 6' - 12' Fiberglass Telescopic Extended Handle w/Collar Lock, Yellow 60247
- Seymour Midwest Structron Superhandle ll 6' to 12' Handle w/ Dual Lock 60273
- Rubbermaid Pad Holder, Gray, Yellow FGQ59000YL00
- Tough Guy Handles, Frames and Braces