KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Colr Coded Handle, Fibrglass, Blue, 60 in.

TOUGH GUY| Zoro #: G1926486| Mfr #: 1VAJ4

$21.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Broom Handle Tip Material: Plastic
Item: Color Coded Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926486 Mfr #: 1VAJ4
Color: BlueBroom Handle Tip Material: Plastic
Item: Color Coded HandleMaterial: Fiberglass
Length: 60"For Use With: 2KE78, 1EUA7, 1EUB3
Country of Origin (subject to change): China

Description

Color Coded Handle, Self-Locking, Handle Length 60 In, Dia 1 In, Shaft Material Fiberglass, Color Blue, For Use With G3417425,G1100477,G2126582

Reviews