KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Color Coded Handle, Fiberglass, Grn, 60 in.

TOUGH GUY| Zoro #: G0892297| Mfr #: 1VAJ3

$17.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Tip Material: Plastic
Item: Color Coded Handle
For Use With: 2KE77, 1EUA6, 1EUB2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892297 Mfr #: 1VAJ3
Broom Handle Tip Material: PlasticItem: Color Coded Handle
For Use With: 2KE77, 1EUA6, 1EUB2Color: Green
Length: 60"Material: Fiberglass
Country of Origin (subject to change): China

Description

Color Coded Handle, Self-Locking, Handle Length 60 In, Dia 1 In, Shaft Material Fiberglass, Color Green, For Use With G0408642, G0636964,G1582962

Reviews