Tough Guy

Broom Handle, Fiberglass, Red, 49-57/64"

Tough Guy Broom Handle, Fiberglass, Red, 49-57/64" 48LZ67
Hover or click to zoom Tap to zoom
$24.53
  • Length: 49-57/64"
  • Handle Material: Fiberglass
  • Handle Color: Red
See full product details
Orders over $75 ship free.

Total: $24.53

Tough Guy #48LZ67 Specifications

  • Length: 49-57/64"
  • Handle Material: Fiberglass
  • Handle Color: Red
  • Item: Color Coded Handle
  • Broom Handle Length: 49 57/64 in
  • Material: Fiberglass
  • For Use With: Brooms, Brushes, Squeegees
  • Broom Handle Color: Red
  • Dia.: 15/16"
  • Broom Connection Type: Acme Thread
  • Broom Handle Tip Material: Polypropylene
  • Color: Red
  • Broom Handle Material: Fiberglass
  • Product Type: Color Coded Handle
  • Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 49 57/64 in, Broom Handle Material Fiberglass, Broom Handle Tip Material Polypropylene, Broom Handle Color Red, Color Coding System Yes, For Use With Brooms, Brushes, Squeegees, Color Coded Handle, Color Red

Reviews of Tough Guy #48LZ67