Broom Handle, Fiberglass, White, 60 in.

TOUGH GUY| Zoro #: G1498463| Mfr #: 1VAC8

$19.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Includes: Handle only
Broom Handle Tip Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498463 Mfr #: 1VAC8
Color: WhiteIncludes: Handle only
Broom Handle Tip Material: PlasticItem: Broom Handle
Broom Connection Type: Bolt-OnFeatures: Handle fits all tapered tip brush or broom
Material: FiberglassLength: 60"
Dia.: 15/16"For Use With: Any Brush or Broom with Taper Tip
Country of Origin (subject to change): China

Description

Broom Handle, Material Fiberglass, Length 60 In., Dia. 15/16 In., Color White, Broom Handle Tip Material Plastic, Broom Connection Type Tapered, For Use With Any Brush or Broom with Taper Tip, Includes Handle only, Features Handle fits all tapered tip brush or broom

Reviews