Color Codd Handle, Fibrglass, Yellw, 60 in.

TOUGH GUY| Zoro #: G1005444| Mfr #: 1VAJ1

$19.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Tip Material: Plastic
Item: Color Coded Handle
For Use With: 2KE75, 1EUA4, 1EUA9, 6YTD4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005444 Mfr #: 1VAJ1
Broom Handle Tip Material: PlasticItem: Color Coded Handle
For Use With: 2KE75, 1EUA4, 1EUA9, 6YTD4Color: Yellow
Length: 60"Material: Fiberglass
Country of Origin (subject to change): China

Description

Color Coded Handle, Self-Locking, Handle Length 60 In, Dia 1 In, Shaft Material Fiberglass, Color Yellow, For Use With G0891186, G1532867,G2242597

Reviews