JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

TOUGH GUY Burgundy Polypropylene Push Broom with Handle

TOUGH GUY| Zoro #: G1230135| Mfr #: 3PCA8

$142.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1230135 Mfr #: 3PCA8
Includes: Braced HandleFeatures: No Spin Head
Item: Push BroomBlock Size: 24"
Trim Length: 3"Bristle Color: Burgundy
Broom Handle Material: AluminumChemical Resistant: Yes
Broom Handle Length: 60"Bristle Material: Polypropylene
Broom Handle Diameter: 1-1/8"Broom Handle Tip Material: Aluminum
Block Material: HardwoodBroom Grade: Medium-Duty
Broom Application: Semi-SmoothAcid Resistant: Yes
Broom Width: 24"For Use With: Mfr. No. SA20281
Broom Connection Type: Gusset BraceColor Coding System: No
Country of Origin (subject to change): United States

Product Description

Push Broom, Bristle Material Polypropylene, Broom Handle Length 60 In., Broom Width 24 In., Bristle Color Burgundy, Trim Length 3 In., Color Coding System No, Broom Handle Diameter 1-1/8 In., Block Material Hardwood, Block Size 24 In., Broom Handle Material Aluminum, Handle Color Red, Broom Handle Tip Material Aluminum, Broom Connection Type Gusset Brace, Broom Grade Medium-Duty, Chemical Resistant Yes, Acid Resistant Yes, Broom Application Semi-Smooth, Features No Spin Head

Product Reviews

Save 15%. Sign up for Z-mail.