TOUGH GUY Gray Push Broom with Handle

TOUGH GUY| Zoro #: G1873995| Mfr #: 6ENP4

$75.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873995 Mfr #: 6ENP4
Item: Push BroomBroom Width: 24"
Broom Handle Length: 60"Bristle Material: Polystyrene, Polypropylene
Trim Length: 3"Block Size: 24"
Bristle Color: Gray, BlackBlock Material: Hardwood
Country of Origin (subject to change): Sri Lanka

Product Description

Push Broom, Bristle Material Polystyrene, Polypropylene, Broom Handle Length 60 In., Broom Width 24 In., Bristle Color Gray, Black, Trim Length 3 In., Block Material Hardwood, Block Size 24 In., Handle Color Natural, Includes Handle and Scraper For Removal Of Heavy. Caked Dirt And Debris

Product Reviews

Save 15%. Sign up for Z-mail.