Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Nylon Condenser Tube Brush, 1 PK
  • Zoro #: G0270627
  • Mfr #: 3HHD3
$3.69
  • Brush Length (In.): 4
  • Fill Type: Nylon
  • Type: Single Spiral/Single Stem
See full product details
Orders over $50 ship free.

Tough Guy #3HHD3 Specifications

  • Zoro #: G0270627
  • Mfr #: 3HHD3
Brush Length (In.): 4 Fill Type: Nylon
Type: Single Spiral/Single Stem Bristle Material: Nylon
Package Quantity: 1 Includes: -
For Use With: Steel Handles with 1/4"-28 Threads Brush Length: 4"
Item: Condenser Tube Brush Features: 6" Overall Length; 13/16" Brush Diameter
Handle Type: 1/4"-28 (M) Threads Overall Length (In.): 6
Brush Dia. (In.): 13/16 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4, Brush Dia. (In.) 13/16, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -

Reviews of Tough Guy #3HHD3