Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Aluminum Brush Rack, Holds 10 Brushes

TOUGH GUY | Zoro #: G0925215 | Mfr #: 2KU19

$ 23.79 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Holds: 10 Brushes
  • Features: Aluminum Material; 1-1/2" Height; 17" Width; Holds 10 Brushes
  • Bristle Material: Aluminum
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0925215 Mfr #: 2KU19
Holds: 10 Brushes Features: Aluminum Material; 1-1/2" Height; 17" Width; Holds 10 Brushes
Bristle Material: Aluminum Item: Brush Rack
Color: Aluminum Height: 1-1/2"
For Use With: Brushes Width: 17"
Material: Aluminum Country of Origin (subject to change): United States

Description

Brush Rack, Color Aluminum, Material Aluminum, Width 17 In., Height 1-1/2 In., For Use With Brushes, Holds 10 Brushes

Reviews