KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brush, White

TOUGH GUY| Zoro #: G1541294| Mfr #: 3ZG66

$40.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: BRUSH
Chemical Resistant: No
Trim Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541294 Mfr #: 3ZG66
Item: BRUSHChemical Resistant: No
Trim Length: 2-3/4"Bristle Material: Polypropylene
Overall Length: 10"Bristle Color: White
Brush Width: 6"Handle Material: Polypropylene
Brush Length: 10"Country of Origin (subject to change): Sri Lanka

Description

Brush, Overall Length 10 In., Bristle Color White, Trim Length 2-3/4 In., Handle Material Polypropylene, Bristle Material Polypropylene, Brush Length 10 In., Brush Width 6 In., Chemical Resistant No

Reviews