Bucket, 5 gal., Silver, PK2

TOUGH GUY |Zoro #: G1688967|Mfr #: 4KP67

$495.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1688967 Mfr #: 4KP67
Color: SilverItem: Bucket
Material: Stainless SteelCapacity: 5 gal.
Shape: Semi-RoundCaster Type: 2"
For Use With: Mfr. No. 2250Bucket/Pail Height: 10"
Bucket/Pail Width: 14"Bucket/Pail Dia.: 13-1/16"
Color Coding System: NoBucket/Pail Length: 12"
Country of Origin (subject to change): United States

Product Description

Some items listed below may arrive with branded logos.

Product Reviews

Save 15% when you sign up for Z-mail.