Bucket, 8 gal., Silver

TOUGH GUY| Zoro #: G1945587| Mfr #: 2W317

$159.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color Coding System: No
Caster Type: 2"
Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945587 Mfr #: 2W317
Color Coding System: NoCaster Type: 2"
Shape: RoundCapacity: 8 gal.
Material: Galvanized steelBucket/Pail Dia.: 15-1/4"
Bucket/Pail Height: 17-1/4"Item: Bucket
For Use With: Mfr. No. 2023Color: Silver
Country of Origin (subject to change): Multiple

Description

Bucket, Capacity 8 gal., Color Silver, Color Coding System No, Caster Type 2 In., Material Galvanized Steel, Shape Round, Bucket/Pail Dia. 15-1/4 In., Bucket/Pail Height 17-1/4 In., For Use With Mfr. No. 2023

Reviews