HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Buffing and Cleaning Pad, 11 In, Red, PK5

TOUGH GUY| Zoro #: G2131613| Mfr #: 4RY16

$6.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Buffing Pads
For Use With: Rotary or Automatic Floor Machine
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131613 Mfr #: 4RY16
Sub-Category: Buffing PadsFor Use With: Rotary or Automatic Floor Machine
Color: RedMaterial: Polyester Fiber
Block Size: 11"Item: Buffing and Cleaning Pad
Size: 11"Machine Size: 11"
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Country of Origin (subject to change): United States

Description

Buffing and Cleaning Pad, Red, Size 11 In., 175 to 350 rpm, Machine Size 11 In., Block Size 11 In., Material Polyester Fiber, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews