KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Buffing and Cleaning Pad, 13 In, Red, PK5

TOUGH GUY| Zoro #: G0237212| Mfr #: 4RY17

$20.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Machine Size: 13"
Color: Red
Center Hole: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237212 Mfr #: 4RY17
Machine Size: 13"Color: Red
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Item: Buffing and Cleaning PadSub-Category: Buffing Pads
Material: Polyester FiberSize: 13"
Block Size: 13"For Use With: Rotary or Automatic Floor Machine
Country of Origin (subject to change): United States

Description

Buffing and Cleaning Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family Red, Floor Pad Size 13 In., 175 to 350 rpm, Round, Material Polyester Fiber, Red, Machine Size 13 In., Block Size 13 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews