KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Buffing and Cleaning Pad, 19 In, Red, PK5

TOUGH GUY| Zoro #: G0237316| Mfr #: 4RY20

$57.53 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Buffing and Cleaning Pad
Size: 19"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237316 Mfr #: 4RY20
Item: Buffing and Cleaning PadSize: 19"
Color: RedFor Use With: Rotary or Automatic Floor Machine
Center Hole: 3-1/4"Block Size: 19"
Material: Polyester FiberSub-Category: Buffing Pads
Speed: 175 to 350 rpmMachine Size: 19"
Country of Origin (subject to change): United States

Description

Buffing and Cleaning Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family Red, Floor Pad Size 19 In., 175 to 350 rpm, Round, Material Polyester Fiber, Red, Machine Size 19 In., Block Size 19 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews