Buffing and Cleaning Pad, 20 In, Red, PK5

TOUGH GUY| Zoro #: G0237377| Mfr #: 4RY21

$37.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237377 Mfr #: 4RY21
Center Hole: 3-1/4"Material: Polyester Fiber
Item: Buffing and Cleaning PadColor: Red
Size: 20"Machine Size: 20"
Block Size: 20"Sub-Category: Buffing Pads
Speed: 175 to 350 rpmCountry of Origin (subject to change): United States

Product Description

Buffing and Cleaning Pad, Red, Size 20 In., 175 to 350 rpm, Machine Size 20 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.