Buffing Pad, 15 In, Peach, PK5

TOUGH GUY| Zoro #: G0846867| Mfr #: 4RY36

$25.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Buffing Pads
For Use With: Electric Floor Machine
Color: Peach
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846867 Mfr #: 4RY36
Sub-Category: Buffing PadsFor Use With: Electric Floor Machine
Color: PeachMaterial: Polyester Fiber
Block Size: 15"Item: Buffing Pad
Size: 15"Machine Size: 15"
Center Hole: 3-1/4"Speed: 1000 to 1500 rpm
Country of Origin (subject to change): United States

Description

Buffing Pad, Peach, Size 15 In., 1000 to 1500 rpm, Machine Size 15 In., Block Size 15 In., Material Polyester Fiber, For Use With Electric Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews