Buffing Pad, 16 In, Red, PK5

TOUGH GUY| Zoro #: G1072452| Mfr #: 5MTD3

$27.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1072452 Mfr #: 5MTD3
Block Size: 16"Sub-Category: Buffing Pads
Speed: 175 to 600 rpmSize: 16"
Material: Polyester FiberItem: Buffing Pad
Includes: 3" Center HoleColor: RED
Center Hole: 3"Machine Size: 17"
Country of Origin (subject to change): United States

Product Description

Buffing Pad, Red, Size 16 In., 175 to 600 rpm, Machine Size 17 In., Block Size 16 In., For Use With Floor Machine, 3 In. Center Hole, Includes 3 In. Center Hole, Package Quantity 5
Save 15%. Sign up for Z-mail.