Buffing Pad, 20 In, Peach, PK5

TOUGH GUY| Zoro #: G1078874| Mfr #: 4RY39

$48.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078874 Mfr #: 4RY39
Center Hole: 3-1/4"Item: Buffing Pad
Color: PeachSize: 20"
Material: Polyester FiberMachine Size: 20"
Block Size: 20"Sub-Category: Buffing Pads
Speed: 1000 to 1500 rpmCountry of Origin (subject to change): United States

Product Description

Buffing Pad, Peach, Size 20 In., 1000 to 1500 rpm, Machine Size 20 In., Block Size 20 In., Material Polyester Fiber, For Use With Electric Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.