Buffing/Cleaning Pad, 11 In, White, PK5

TOUGH GUY| Zoro #: G1182553| Mfr #: 4RY22

$11.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Buffing and Cleaning Pad
Size: 11"
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182553 Mfr #: 4RY22
Item: Buffing and Cleaning PadSize: 11"
Color: WhiteFor Use With: Rotary or Automatic Floor Machine
Center Hole: 3-1/4"Block Size: 11"
Material: Polyester FiberSub-Category: Buffing Pads
Speed: 175 to 350 rpmMachine Size: 11"
Country of Origin (subject to change): United States

Description

Buffing and Cleaning Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family White, Floor Pad Size 11 In., 175 to 350 rpm, Round, Material Polyester Fiber, White, Machine Size 11 In., Block Size 11 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews