Buffing/Cleaning Pad, 13 In, White, PK5

TOUGH GUY| Zoro #: G0237221| Mfr #: 4RY23

$17.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Buffing Pads
For Use With: Rotary or Automatic Floor Machine
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237221 Mfr #: 4RY23
Sub-Category: Buffing PadsFor Use With: Rotary or Automatic Floor Machine
Color: WhiteMaterial: Polyester Fiber
Block Size: 13"Item: Buffing and Cleaning Pad
Size: 13"Machine Size: 13"
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Country of Origin (subject to change): United States

Description

Buffing and Cleaning Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family White, Floor Pad Size 13 In., 175 to 350 rpm, Round, Material Polyester Fiber, White, Machine Size 13 In., Block Size 13 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews