KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Buffing/Cleaning Pad, 17 In, White, PK5

TOUGH GUY| Zoro #: G0237264| Mfr #: 4RY25

$32.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Machine Size: 17"
Color: White
Center Hole: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237264 Mfr #: 4RY25
Machine Size: 17"Color: White
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Item: Buffing and Cleaning PadSub-Category: Buffing Pads
Material: Polyester FiberSize: 17"
Block Size: 17"For Use With: Rotary or Automatic Floor Machine
Country of Origin (subject to change): United States

Description

Buffing and Cleaning Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family White, Floor Pad Size 17 In., 175 to 350 rpm, Round, Material Polyester Fiber, White, Machine Size 17 In., Block Size 17 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews