KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Buffing/Cleaning Pad, 19 In, White, PK5

TOUGH GUY| Zoro #: G2282043| Mfr #: 4RY26

$14.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Buffing and Cleaning Pad
Size: 19"
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282043 Mfr #: 4RY26
Item: Buffing and Cleaning PadSize: 19"
Color: WhiteFor Use With: Rotary or Automatic Floor Machine
Center Hole: 3-1/4"Block Size: 19"
Material: Polyester FiberSub-Category: Buffing Pads
Speed: 175 to 350 rpmMachine Size: 19"
Country of Origin (subject to change): United States

Description

Buffing and Cleaning Pad, White, Size 19 In., 175 to 350 rpm, Machine Size 19 In., Block Size 19 In., Material Polyester Fiber, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews