JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Buffing/Cleaning Pad, 20 In, White, PK5

TOUGH GUY| Zoro #: G0237386| Mfr #: 4RY27

$37.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237386 Mfr #: 4RY27
Center Hole: 3-1/4"Material: Polyester Fiber
Item: Buffing and Cleaning PadColor: WHITE
Size: 20"Sub-Category: Buffing Pads
Speed: 175 to 350 rpmMachine Size: 20"
Block Size: 20"Country of Origin (subject to change): United States

Product Description

Buffing and Cleaning Pad, White, Size 20 In., 175 to 350 rpm, Machine Size 20 In., Block Size 20 In., Material Polyester Fiber, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.