Burnishing Pad, 19 In, Beige, PK5

TOUGH GUY| Zoro #: G0237273| Mfr #: 1YNN4

$31.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237273 Mfr #: 1YNN4
Item: Burnishing PadSub-Category: Burnishing Pads
Color: BeigeSpeed: 1000 to 3000 rpm
Size: 19"Includes: -
Center Hole: 3-1/4"Machine Size: 19"
Block Size: 19"Material: Natural Hair
Country of Origin (subject to change): United States

Product Description

Burnishing Pad, Beige, Size 19 In., 1000 to 3000 rpm, Machine Size 19 In., Block Size 19 In., Material Natural Hair, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.