WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Burnishing Pad, 19 In, Beige, PK5

TOUGH GUY| Zoro #: G0237282| Mfr #: 1YNN7

$57.57 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Burnishing Pad
Material: Natural Hair
Color: Beige
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0237282 Mfr #: 1YNN7
Item: Burnishing PadMaterial: Natural Hair
Color: BeigeBlock Size: 19"
For Use With: Rotary or Automatic Floor MachineCenter Hole: 3-1/4"
Size: 19"Sub-Category: Burnishing Pads
Machine Size: 19"Speed: 1000 to 3000 rpm
Country of Origin (subject to change): United States

Product Description

Burnishing Pad, Beige, Size 19 In., 1000 to 3000 rpm, Machine Size 19 In., Material Natural Hair, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Includes -, Package Quantity 5

Product Reviews