JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Burnishing Pad, 19 In, Beige, PK5

TOUGH GUY| Zoro #: G1772294| Mfr #: 4RY41

$33.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772294 Mfr #: 4RY41
Center Hole: 3-1/4"Item: Burnishing Pad
Color: BeigeSize: 19"
Material: Natural HairMachine Size: 19"
Block Size: 19"Sub-Category: Burnishing Pads
Speed: 1000 to 3000 rpmCountry of Origin (subject to change): United States

Product Description

Burnishing Pad, Beige, Size 19 In., 1000 to 3000 rpm, Machine Size 19 In., Block Size 19 In., Material Natural Hair, For Use With Electric, Battery, Propane Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.